Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24722

Supelco

Inserts for 2 mL large opening vials, 6.0 mm I.D.

volume 0.2 mL, conical polypropylene (with bottom spring), O.D. × H × I.D. 6 mm × 29 mm × 4.6 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

conical polypropylene (with bottom spring)

packaging

pkg of 100 ea

O.D. × H × I.D.

6 mm × 29 mm × 4.6 mm

volume

0.2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Insert fits 12 × 32 mm vials with large opening (6.0 mm)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service