Skip to Content
MilliporeSigma
All Photos(1)

Documents

24537

Hamilton® syringe, 700 series, cemented needle, pt.#5

750N, volume 500 μL, needle size 22 ga, needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 5)

needle size

22 ga

feature

needle type N (cemented needle)
point style 5

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80839

needle L

51 mm (2 in.)

volume

500 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service