Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22270-U

Valco® Precision Sampling Syringe, Series A-2, Removable needle

volume 100 μL, bevel tip stainless steel needle (point style 2), needle L × O.D. × I.D. 2 in. × 0.028 in. × 0.005 in.

Synonym(s):

SYRINGE,PS-A-2,100UL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

description

Series A-2

feature

removable needle Series A2

packaging

pkg of 1 ea

manufacturer/tradename

VICI 050025

needle L × O.D. × I.D.

2 in. × 0.028 in. × 0.005 in.

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

General description

Series A-2 - Removable Needle: An economically priced general purpose syringe, it is leak-tight to 250 psi for both gas and liquids.

  • Push-button valve - allows instantaneous injection
  • Smaller volumes - great for small volatile samples

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Learn more about Biodiesel as a renewable, alternative diesel fuel produced from vegetable oils, animal fats, or recycled restaurant grease.

Learn more about Biodiesel as a renewable, alternative diesel fuel produced from vegetable oils, animal fats, or recycled restaurant grease.

Learn more about Biodiesel as a renewable, alternative diesel fuel produced from vegetable oils, animal fats, or recycled restaurant grease.

Learn more about Biodiesel as a renewable, alternative diesel fuel produced from vegetable oils, animal fats, or recycled restaurant grease.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service