Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20360

Supelco

ORBO 91 Carbosieve-SIII specially treated (60/80), 130/65 mg

W,W,W separators, O.D. × L 6 mm × 75 mm, pkg of 25 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,W,W separators

Quality Level

Agency

OSHA 69,75,80,84,88,91,100,103,106,111,113

product line

ORBO

composition

Bed A, 130 mg
Bed B, 65 mg

packaging

pkg of 25 ea

manufacturer/tradename

ORBO 91

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 75 mm

matrix

Carbosieve S-III Carbon Molecular Sieve (CMS) (specially treated)

particle size

20-45 mesh

application(s)

air monitoring
environmental
industrial hygiene

General description

Carbosieve SIII is carbon molecular sieve type adsorbent is generally used for sampling of volatile organic compounds from atmosphere.

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jhy-Charm Soo et al.
Annals of work exposures and health, 64(1), 96-105 (2019-12-02)
This study experimentally evaluates the performance of different sorbent tubes for sampling acetone vapor in workplace air. A dynamic atmosphere system produced an acetone alone and a mixture with other analytes containing ~73, 483, and 1898 µg acetone mass loading
Water adsorption capacity of the solid adsorbents Tenax TA, Tenax GR, Carbotrap, Carbotrap C, Carbosieve SIII, and Carboxen 569 and water management techniques for the atmospheric sampling of volatile organic trace gases.
Helmig, Detlev, and Lee Vierling.
Analytical Chemistry, 67, 4380-4386 (1995)

Related Content

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service