Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20211

Supelco

ORBO 34 Activated Coconut Charcoal specially treated (20/40), 400/200 mg

W,GFF,F separators, O.D. × L 8 mm × 105 mm, pkg of 25 ea

Synonym(s):

Activated Coconut Charcoal Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,GFF,F separators

Quality Level

Agency

NIOSH 6013

product line

ORBO

composition

Bed A, 400 mg
Bed B, 200 mg

packaging

pkg of 25 ea

manufacturer/tradename

ORBO 34

technique(s)

active air sampling: suitable

O.D. × L

8 mm × 105 mm

matrix

activated coconut charcoal
activated coconut charcoal (specially treated)

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

compatibility

mode of use Solvent desorption
technique used for Air monitoring

Looking for similar products? Visit Product Comparison Guide

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service