Skip to Content
MilliporeSigma

Z763543

Incu-Shaker Mini with non-slip rubber mat

AC/DC input 115 V AC

Synonym(s):

incubated shaker, mini incubated shaker

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41103811
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


manufacturer/tradename

Benchmark Scientific H1001-M

temperature measuring range

5-70 °C

parameter

30-300 rpm speed, 4-65 °C temperature

W × L × H

11 in. (28 cm) × 16.2 in. (41 cm) × 13 in. (33 cm)

platform L × W

9.5 in. (23.5 cm) × 11.5 in. (29 cm)

General description

The Incu-Shaker Mini is the most compact shaking incubator in its class. Despite the remarkably small footprint, a large 11.5 x 9.5 in. work space accepts several platforms and a variety of flasks, tubes and other common vessels.

The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays.

  • Extremely compact, just 11 in. wide
  • Exceptional temperature uniformity
  • Horizontally circular 19 mm orbit for aeration & mixing
  • Instantly exchange flask clamps with MAGic Clamp accessories

Legal Information

Incu-Shaker is a trademark of Benchmark Scientific, Inc.
MAGic Clamp is a trademark of Benchmark Scientific, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library