Skip to Content
MilliporeSigma
All Photos(3)

Documents

Z756644

Freezer storage box, 81-place

green

Synonym(s):

freezer container, freezer storage, storage container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

material

green
natural polypropylene

feature

Holds 81 x 0.5, 1.5 or 2 mL vials

packaging

pkg of 5 ea

manufacturer/tradename

Bel-Art F18852-0013

technique(s)

cryopreservation: suitable

L × W × H

14 cm × 14 cm × 4.9 cm

Looking for similar products? Visit Product Comparison Guide

General description

Sturdy freezer boxes provide compact storage and keep microcentrifuge tubes organized on the bench, in the freezer, or during transport. 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0 mL tubes and cryo vials.

  • Alphanumeric indexing
  • Withstand -80°C to +121°C (-112° to +249°F)
  • Stackable with molded-in ′no slide′ features
  • Lift off lid has matte panels on two sides for convenient labeling

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service