Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z734640

Nunc® Lab-Tek® II chambered coverglass

2 wells, polystyrene chambers, 1.5 borosilicate coverglass, 4.0 cm2/well, 96/cs

Synonym(s):

chamber slides, microscope slides, microscopy slides

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

material

borosilicate glass
colorless
polystyrene chamber

sterility

sterile

quality

CE marked

packaging

case of 96

manufacturer/tradename

Nunc 155379

W × L

24 mm × 55 mm

well area

4 cm2

wells

2

working volume

1.0-2.0 mL

suitability

suitable for (high power inverted microscopic viewing; confocal image analysis)

Looking for similar products? Visit Product Comparison Guide

General description

  • Excellent for confocal image analysis
  • Optimal for high-power inverted microscopic viewing
  • Chambered coverglass
  • The medium chamber is not removable

Application

Nunc® Lab-Tek® II chambered coverglass has been used in live cell imaging of dissociated cells from embryos of Ciona intestinalis.

Legal Information

Lab-Tek is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service