Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z717428

Nichiryo 8100 variable volume repetitive syringe dispenser

one instrument with 1ea of 0.6 mL, 1.5 mL and 6.0 mL syringes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

electronic: no
single-channel

packaging

pack of 1 ea

manufacturer/tradename

Nichiryo 8100

syringe volume

0.6 mL
1.5 mL
6 mL

General description

40 volumes from 1.0 μL to 5 mL are selectable by dial switch and appropriate syringe.

Syringes are autoclavable for re-use, saving plastic waste and cost (except 3 mL and 60 mL syringes). The slender body is light weight and ergonomically designed to reduce fatigue.

  • Autoclavable
  • 8 Syringe sizes offering 40 different volumes, 1 μL to 5 mL
  • Light weight and ergonomic

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service