Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z708488

One Well rack

Polystyrene Friction-fit, blue, Holds 1 x 50 mL tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.35

material

polystyrene

feature

Holds 1 x 50 mL tube

manufacturer/tradename

Heathrow Scientific HS23053A

technique(s)

cryopreservation: suitable

size

92x30 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Move the wire and friction-fit rack to exactly where you need your tube. Friction-fit racks securely hold conical or round bottom tubes with 27.5 to 29 mm OD. Link the interlocking plastic racks to form a line of 50 mL tubes. Both the wire and interlocking polypropylene racks are autoclavable. Interlocking racks are sold in assorted colors of blue, green, yellow, pink, and orange.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service