Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z688584

Laser Cryo-Tags®

white, L × W 1.5 in. × 0.75 in.

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

polyolefin
white

packaging

pkg of 1200 labels 20 sheets of 60 labels

manufacturer/tradename

Diversified Biotech LCRY-1200

technique(s)

cryopreservation: suitable

L × W

1.5 in. × 0.75 in.

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Cryo-Tags laser label sheets are specially designed to permanently accept laser printing. Able to withstand both long term cryogenic storage conditions and conventional freezer storage. Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Also able to withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C.

Features and Benefits

  • Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
  • Chemically inert, resist most organic solvents and caustic agents.
  • Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
  • Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
  • Made with a flexible, polyolefin† label material and acrylic adhesive.
  • This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service