Skip to Content
MilliporeSigma

Z600784

Hellma® absorption cuvettes, standard cells, semi Micro

High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 1,400 μL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
SB.32
UNSPSC Code:
41121813
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

Suprasil® quartz

description

2 polished windows

manufacturer/tradename

Hellma 114-QS

parameter

200-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable, photometry: suitable

H × W × D

46 mm × 12.5 mm × 12.5 mm

chamber volume

1,400 μL

pathlength

10 mm

detection method

photometric

General description

with PTFE stopper

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library