Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z377481

Nalgene® vacuum filtration system

filter capacity 115 mL, pore size 0.2 μm

Synonym(s):

bottletop filtration system, sterile filtration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

polyethersulfone membrane

sterility

sterile

feature

cap plug seal
graduations

manufacturer/tradename

Nalgene® 524-0020

packaging

pack of 12 ×

bottle capacity

115 mL

filter capacity

115 mL

funnel capacity

115 mL

membrane diam.

50 mm

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Polyethersulfone (PES) exhibits low protein binding, resulting in low chances of losing protein from media. It is hydrophilic and thus does not require external wetting agents or surfactants. PES offers higher aqueous flow rates. It has greater strength, capacity, and chemical resistance than cellulose acetate, nitrocellulose, or nylon.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service