Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z376922

Sigma-Aldrich

Petri-Seal adhesive sealing film

white, roll W × L 12.5 mm × 32.9 m

Synonym(s):

petri dish sealing tape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

sterility

non-sterile

feature

piercable: no

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech PSEAL-108W

W × L

1.25 cm × 32.9 m

roll W × L

12.5 mm × 32.9 m

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Note: Roll is W 12.5 mm × L 32.9 m
A sealing tape designed specifically for petri dishes and multiwell plates.

Conforms to the irregular perimeter to seal cover to plate, reduce evaporation, and prevent contamination. Waterproof, chemically resistant, and suitable for continuous use from −40 to +77°C. Heavy 5-mil (0.125 mm) thickness resists abrasion and puncture.

Legal Information

Petri-Seal is a trademark of C.B.S. Scientific Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Daniel S Maynard et al.
Nature ecology & evolution, 1(6), 156-156 (2017-08-16)
Competition can profoundly affect biodiversity patterns by determining whether similar species are likely to coexist. When species compete directly for space, competitive ability differences should theoretically promote trait and phylogenetic clustering, provided that niche differences are otherwise minimal. Yet many

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service