Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z334154

BRAND® test tube racks, PP

Holds 32 x 25 mm tubes, blue

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

polypropylene

feature

autoclavable at 121°C (2 bar), acc to DIN EN 258
positions 4 × 8
Holds 32 x 25 mm tubes

manufacturer/tradename

BRAND 4340031

L × W × H

265 mm × 126 mm × 88 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Versatile and inexpensive racks for common diameter test tubes. Sturdy construction, stackable.

Polypropylene racks snap together (three-pieces) for easy assembly, sturdy construction, stackable, and are available in four colors. Will not float in waterbath. Alphanumerical positions for clear sample identification. Wide spaces between positions.

Operating temperature: -20 to 90ºC. Autoclavable at 121ºC.

Other Notes

BR4340031 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service