Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z328413

BRAND® Transferpettor positive displacement pipette, digital volume

volume 1-5 mL, accuracy: 0.5%, precision: 0.2%

Synonym(s):

Pipettes, Piston-operated pipettes, Positive displacement principle, Repair set, Transferpettor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

color-coded red
electronic: no
single-channel
DE-M marking

packaging

pack of 1 ea

manufacturer/tradename

BRAND 702810

volume measuring range

1-5 mL, accuracy: 0.5%, precision: 0.2%

volume

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.

Application

BRAND® Transferpettor positive displacement pipette, digital volume is suitable for pipetting difficult media such as:
  • Media that tends to foam like tenside solutions.
  • Media with high vapor pressure (up to 500 mbar) such as ether, alcohol, and hydrocarbons.
  • Highly viscous (up to 140,000mm2/s) media like oils, proteins, fats, and resins.
  • High density (up to 13.6g/cm3) media such as mercury, sulfuric acid, and glycerine.

Features and Benefits

BRAND® Transferpettor positive displacement pipette, digital volume provides the following benefits:
  • The positive displacement principle enables the piston to be in direct contact with the aspirated liquid.
  • The tightly fit piston keeps the walls of the tips clean always to provide reliable results.
  • As residual wetting is negligible, after each pipetting session there is no need to dispose of the tips.
  • The working temperature range includes 15°C to 40°C.

Other Notes

BR702810 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service