Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNF811325SN

Synthware Volumetric flask, Class A with PFTE stopper

borosilicate glass 3.3, capacity 25 mL

Synonym(s):

Synthware F811325SN, measuring flask, graduated flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

material

PTFE
borosilicate glass 3.3

feature

class A

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F811325SN

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric Flask, Heavy Wall, 25mL, Class A, #13 PTFE Stopper

Application

kemetch; synthware; flask; volumetric flask; class a

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service