Yes, this product is a successor of Antifoam Y-30 with a pH of approximately 3.
Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
100 mL | Check Cart for Availability | $50.70 |
250 mL | Check Cart for Availability | $102.00 |
500 mL | Check Cart for Availability | $180.00 |
About This Item
$50.70
Quality Segment
contains
emulsifier
General description
Packaging
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| contains emulsifier | contains - | contains - | contains - |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 200 |
Storage Class
10 - Combustible liquids
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is the pH of the 30% emulsion pH3?
1 answer-
Helpful?
-
-
I would like to ask you about 'Antifoam L-30 Emulsion' 1. Is it 'Nonionic surfactant'? 2 Is the product information avaiable for Antifoam L-30 Emulsion. If yes, Please send the link or file for Antifoam L-30 Emulsion.
1 answer-
This product contains proprietary nonionic emulsifiers. Currently, a product datasheet is not available.
Helpful?
-
-
What is the density of this product?
1 answer-
The density of this product is not determined.
Helpful?
-
-
Queston about Antifoam L-30 Emulsion; Does it contain non-ionic emulsifiers? If the product information sheet is available, I would like to get to assess the contents
1 answer-
Antifoam L-30 is a nonionic emulsifier
How To Use
Antifoam L-30 Emulsion works effectively in very low concentrations. One to 100 parts of active silicone per million parts foamer are sufficient to eliminate most foams. Begin trials at higher use levels (50 ppm active silicone), then work down to the level of foam control desired.
The following are parts per million equivalents:
To Yield 50 PPM Antifoam10.9 ounces mixed into 500 gallons
22.0 ounces mixed into 1,000 gallons
55.1 ounces mixed into 2,500 gallons
16.5 quarts mixed into 25,000 gallonsAdding the Antifoam
To produce optimal foam control, it is necessary to have the antifoam completely dispersed in the foaming medium. Follow these steps to achieve complete dispersion:
1. Agitate product prior to use.
2. Predilute with 3 to 10 parts of cool water to aid in dispersion. Add the antifoam to the water with slow mixing. Prediluted material should be used immediately.
If the system can provide adequate agitation to disperse the antifoam, the antifoam emulsion may be added directly without predilution being necessary.
3. Add the diluted antifoam prior to the point where foaming occurs within the system, if possible.This product will freeze at or below 0°C (32°F). If frozen, Antifoam L-30 Emulsion can be thawed and used without loss of efficiency. Agitation may be required. Avoid storage conditions above 49°C (120°F).
Helpful?
-



