Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

N6766

Sigma-Aldrich

Hamilton® syringe needles

for series TLL (PTFE Luer-Lock) syringes, needle size 26s ga (bevel tip), needle bevel 22 °, needle L 2 in. (55 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

Kel-F hub
stainless steel needle

needle size

26s ga (bevel tip)

feature

Use with LT and TLL syringes

manufacturer/tradename

Hamilton 90139

needle L

2 in. (55 mm)

needle bevel

22 °

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed. The tip is threaded in a luer lock syringe allowing the needle to be tightly screwed to the tip.
Hamilton syringes in Series N are provided with cemented needles that are not replaceable by the user. Series RN and KH syringes are provided with needles that are removable and user-replaceable. Needles for Series LT and TLL syringes must be purchased separately.

Replacement needles for RN syringes, and accessory needles for LT and TLL syringes are listed below. KH needles are listed after the Series 7000 syringes with which they are used.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jeffrey S. Guy
Pharmacology for the Prehospital Professional, 54-54 (2009)
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques
Don P. Wolf
Springer Science & Business Media, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service