Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M6436

Greiner FLUOTRAC 600 384 well plates

flat bottom black polystyrene wells, high binding surface, sterile

Synonym(s):

384 immunoassay plates, 384 multiwell plates, 384 well microplates, 384 well microtiter plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

material

black polystyrene
flat bottom black polystyrene wells

sterility

sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 781077

maximum volume

131 μL

size

384 wells

working volume

110 μL

binding type

high binding surface

Looking for similar products? Visit Product Comparison Guide

General description

Fluotrac 600, 384W microtiter plate with an optimal working volume of 15-110 μL; maximum well capacity of 131 μL. Growth area: 10 mm(2)

Other Notes

384 flat (F) solid well microtiter plate, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; curvature: approx.150 μm.

Suitability

Black plates minimize background fluorescence. FLUOTRAC 600 binds up to 600 ng/cm2. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

FLUOTRAC is a trademark of Greiner Bio-One GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service