Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GERPN8511

Nucleon PhytoPure

Cytiva RPN8511, pack of 50 × 1.0 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105501
NACRES:
NA.55

packaging

pack of 50 × 1.0 g

manufacturer/tradename

Cytiva RPN8511

General description

Nucleon Phytopure Genomic DNA Extraction Kits use a rapid protocol that eliminates the requirement for phenol or cetyltrimethylammonium bromide.

Application

Nucleon PhytoPure systems from Cytiva for extracting DNA from plant and fungal samples are capable of producing high yields of high-quality DNA in a fraction of the time taken by conventional methods. The PhytoPure method is also more efficient and considerably simpler than conventional methods. Although most plant DNA extraction techniques are effective at removing Proteins, they are much less successful with polysaccharides. Polysaccharides are very common contaminants in plant DNA extracts, and often result in difficult-to-handle, "slimy" DNA pellets.

Features and Benefits

  • PhytoPure resin binds plant polysaccharides ensuring high yields of high-quality plant genomic DNA in only 1 h.
  • Two kit sizes provide economical scale-up using the same phenol-free protocol.

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Storage Class Code

12 - Non Combustible Liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service