Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

GBL645502

Grace Bio-Labs CoverWell incubation chambers

chamber volume 500 μL, W × L × thickness 22 mm × 40 mm × 0.5 mm

Synonym(s):

leak proof chamber, leak proof enclosure, microscope stick on chamber, reusable press to seal chamber

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

material

red
silicone

sterility

non-sterile

packaging

pack of 50 ea

manufacturer/tradename

Grace Bio-Labs 645502

W × L × thickness

22 mm × 40 mm × 0.5 mm

chamber volume

500 μL

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

CoverWell incubation reusable chambers - exceptionally secure seals during incubations

  • Eliminate precipitate deposits on specimens by incubating slides and specimens upside down during enzymatic color precipitation reaction.
  • Provides an exceptionally secure seal during submerged water bath and/or high temperature incubations.
  • RNase and DNase free.
  • Hydrophobic.
  • Adheres to wet or dry surfaces.
  • Reusable.

Legal Information

CoverWell is a trademark of Grace Bio-Labs, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service