Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | $1,590.00 |
About This Item
$1,590.00
feature
lid, Holds 1 x deepwell plate, for Eppendorf® Deepwell Plate 96/1000 μL, for ThermoMixer®C & ThermoStat C
manufacturer/tradename
Eppendorf® 5310000002 (Global)
parameter
100 °C max. temp., 1500 rpm speed
General description
Features and Benefits
- Optimized block design supports optimal temperature transfer within your sample to receive excellent results
- Eppendorf® SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
- Every SmartBlock is individually inspected in production for temperature accuracy and is delivered incl. a serial-number specific certificate for documentation purpose
- Insulated thermoblocks for ergonomic operation – you won′t burn your fingers (PhysioCare Concept)
- Automatic block recognition for safe handling
- Optimized block design guarantees maximum temperature transfer to the sample
- Eppendorf® QuickRelease technology enables fast and simple block exchange – no need for tools
- Limited to ThermoMixer C and ThermoStat C
Max. mixing frequency using DWP is 2,000 rpm (80°C and higher: limited to 1,000 rpm)
Maximum mixing frequency is 2,000 rpm when lid is used
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Eppendorf® 5310000002 (Global) | manufacturer/tradename Eppendorf® 5316000004 (Global) | manufacturer/tradename Eppendorf® 5363000039 (Global) | manufacturer/tradename Eppendorf® 5306000006 (Global) |
| feature lid, for Eppendorf® Deepwell Plate 96/1000 μL, Holds 1 x deepwell plate, for ThermoMixer®C & ThermoStat C | feature lid, Holds 1 x deepwell plate, for Eppendorf® Deepwell Plate 96/500 μL, for ThermoMixer®C & ThermoStat C | feature lid, Holds 1 x deepwell plate, for 1s and Deepwell Plates, for ThermoMixer®C & ThermoStat C | feature lid, Holds 96 well PCR plates, for ThermoMixer®C & ThermoStat C |
| parameter 100 °C max. temp., 1500 rpm speed | parameter 100 °C max. temp., 1500 rpm speed | parameter 100 °C max. temp., 3000 rpm speed | parameter 100 °C max. temp., 2000 rpm speed |
Still not finding the right product?
Explore all of our products under Eppendorf® SmartBlock Thermoblock
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



