Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Please contact Customer Service for Availability | $2,040.00 |
About This Item
$2,040.00
feature
lid, Holds 384 well PCR plates, for ThermoMixer®C & ThermoStat C
manufacturer/tradename
Eppendorf® 5307000000 (Global)
parameter
100 °C max. temp., 3000 rpm speed
technique(s)
PCR: suitable
General description
Features and Benefits
- Optimized block design supports optimal temperature transfer within your sample to receive excellent results
- Eppendorf® SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
- Every SmartBlock is individually inspected in production for temperature accuracy and is delivered incl. a serial-number specific certificate for documentation purpose
- Insulated thermoblocks for ergonomic operation – you won′t burn your fingers (PhysioCare Concept)
- Automatic block recognition for safe handling
- Optimized block design guarantees maximum temperature transfer to the sample
- Eppendorf® QuickRelease technology enables fast and simple block exchange – no need for tools
- Limited to ThermoMixer C and ThermoStat C
Max. mixing frequency using DWP is 2,000 rpm (80°C and higher: limited to 1,000 rpm)
Maximum mixing frequency is 2,000 rpm when lid is used
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature lid, for ThermoMixer®C & ThermoStat C, Holds 384 well PCR plates | feature Holds 8 x 15 mL tubes, for ThermoMixer®C & ThermoStat C | feature Holds 4 x 50 mL tubes, for ThermoMixer®C & ThermoStat C | feature lid, Holds 96 well PCR plates, for ThermoMixer®C & ThermoStat C |
| technique(s) PCR: suitable | technique(s) - | technique(s) - | technique(s) PCR: suitable |
| parameter 100 °C max. temp. | parameter 100 °C max. temp., 1000 rpm speed | parameter 100 °C max. temp., 1000 rpm speed | parameter 100 °C max. temp., 2000 rpm speed |
| manufacturer/tradename Eppendorf® 5307000000 (Global) | manufacturer/tradename Eppendorf® 5366000021 (Global) | manufacturer/tradename Eppendorf® 5365000028 (Global) | manufacturer/tradename Eppendorf® 5306000006 (Global) |
Still not finding the right product?
Explore all of our products under Eppendorf® SmartBlock Thermoblock
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



