Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS11460

Corning® Erlenmeyer flasks

capacity 2 L, sterile, flat bottom, 2 port, no vent

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

flat bottom

sterility

sterile

feature

cap: no

packaging

pack of 4 ea

manufacturer/tradename

Corning 11460

I.D.

1/8 in.

capacity

2 L

pore size

0.2 μm

fitting

male Luer for lock

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service