Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

C-27435

Sigma-Aldrich

Adipocyte Nutrition Medium

Basal Medium, phenol red-free, 500 ml

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.81

form

aqueous solution

packaging

pkg of 500 ml

technique(s)

cell culture | mammalian: suitable

shipped in

wet ice

storage temp.

2-8°C

General description

Adipocyte Basal Medium, phenol red-free (supplements sold separately)

Application

Adipocyte Nutrition Medium can be used to cultivate mature adipocytes. The medium is optimized for primary human cells but can also be used for murine adipocytes.

Recommended for:
Human Adipocytes

Components

Part of a Cell Culture System offered in a variety of formats:Growth Medium (Ready-to-use): Includes Basal Medium and SupplementMixGrowth Medium Kit: Includes Basal Medium and SupplementPackSupplementMix: Contains all media supplements premixed in one vialSupplementPack: Contains all media supplements as individual vials

Quality

All lots of PromoCell Preadipocyte/Adipocyte Media are subjected to comprehensive quality control tests using primary human white preadipocytes. Each lot is checked for growth promoting activity, adherence rate, and typical morphology of the tested preadipocytes. In addition, the Preadipocyte Differentiation Medium/Adipocyte Nutrition Medium are tested for the capacity to induce the terminal differentiation of preadipocytes into mature adipocytes. Approved in-house lots of media are used as a reference. In addition, all lots of media have been tested for the absence of microbial contaminants (fungi, bacteria, mycoplasma).

Storage and Stability

Store the Basal Medium at 4 to 8°C in the dark immediately after arrival. Do not freeze the Basal Medium. If stored properly, the medium is stable until the expiry date stated on the label. After adding the supplements to the Basal Medium, the shelf life of the complete medium is 6 weeks at 4 to 8°C. Do not freeze the complete medium. For use, pre-warm only an aliquot of the complete medium and keep the remaining medium refrigerated at 4 to 8°C

Subculture Routine

Click here for more information.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Primary human white preadipocytes and culture media for the expansion of undifferentiated preadipocytes, differentiation to adipocytes, and cultivation of mature adipocytes. Protocols for handling, cell passaging, media, and product use.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service