Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41122107
Material:
PET membrane
Pore size:
8 μm
Sterility:
sterile
Binding type:
non-treated surface
material
PET membrane
description
cellGrade(TM) plus
sterility
sterile
packaging
pack of 48 ea (induvidullay packed)
manufacturer/tradename
BRAND 782877
size
6 well
pore size
8 μm
binding type
non-treated surface
General description
Innovative cell culture plates and inserts for manual and automatic cell and tissue culture. The BRANDplates® Insert System, developed in conjunction with the Fraunhofer company, offers an innovative expansion to BRAND′s existing cell culture product range. It consists of two different cell culture plates and two designs of cell culture inserts that can be combined in different configurations.Insert specification:4x insert strips, can be divided into up to 4 individual inserts - hanging position in wellHanging inserts – distance between the well base and insert membrane is 4 mmIndividually packaged strips inserted in thermoformed beakers with 6 strips each in the 6-well cell culture platecellGrade™ plus (hydrophilic cell culture-) surface.Inserts with inlet channels: Inserts with special inlet channels (Inlet Opening System) are used for the automated in vitro preparation of human tissues. The Inlet Opening System enables rapid, consistent changing of media, from submersion culture to air-lift culture. The special inlet channels enable adjustment of the medium level without damage to the skin model.PS cellGrade™ plus surface, sterile. Strip of 4 inserts (divisible).BIO-CERT® CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic
Legal Information
BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG
cellGrade is a trademark of BRAND GMBH + CO KG
Still not finding the right product?
Explore all of our products under BRAND® Insert-Single 13mm for 24-/6-well BRANDplates®
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.