Skip to Content
MilliporeSigma

Skip To

BR782816

BRAND® Insert-Single 13mm for 24-/6-well BRANDplates®

smooth-walled, PET membrane, pore size 0.4 μm

Synonym(s):

0.4 µm cell culture inserts, 6-well plate cell inserts, Cell culture inserts, PET membrane insert

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
PET membrane
Pore size:
0.4 μm
Sterility:
sterile
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PET membrane

description

cellGrade(TM) plus

sterility

sterile

packaging

pack of 48 ea

manufacturer/tradename

BRAND 782816

size

6 well

pore size

0.4 μm

General description

Innovative cell culture plates and inserts for manual and automatic cell and tissue culture. The BRANDplates® Insert System, developed in conjunction with the Fraunhofer company, offers an innovative expansion to BRAND′s existing cell culture product range. It consists of two different cell culture plates and two designs of cell culture inserts that can be combined in different configurations.PS cellGrade plus surface, sterile, strip of 4 inserts (divisible).BIO-CERT® CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG
cellGrade is a trademark of BRAND GMBH + CO KG

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
BR782806BR782826BR782876
manufacturer/tradename

BRAND 782816

manufacturer/tradename

BRAND 782806

manufacturer/tradename

BRAND 782826

manufacturer/tradename

BRAND 782876

material

PET membrane

material

PC membrane

material

PC membrane

material

PET membrane

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

pore size

0.4 μm

pore size

0.4 μm

pore size

1 μm

pore size

8 μm

size

6 well

size

6 well

size

6 well

size

6 well

packaging

pack of 48 ea

packaging

pack of 48 ea

packaging

pack of 48 ea

packaging

pack of 48 ea (induvidullay packed)


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library