Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BMSIPD960025BS

Sigma-Aldrich

Benchmark Stainless Steel Bulk Beads

bead diam. 25 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NA.82

material

stainless steel

manufacturer/tradename

Benchmark Scientific IPD9600-25BS

bead diam.

25 mm

compatibility

50mL stainless steel grinding jars

Looking for similar products? Visit Product Comparison Guide

General description

Pack of loose 25mm Stainless Steel grinding balls for use with tube homogenizers.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service