Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 case | Available to ship TODAYfromMILWAUKEE | $245.00 |
About This Item
$245.00
Available to ship TODAYDetails
material
cardboard
feature
Holds 25 x 1-1.8 mL tubes
packaging
pack of 24 ea
manufacturer/tradename
Nunc 378247
technique(s)
cryopreservation: suitable
external L × W × H
75 mm × 75 mm × 51 mm
color
white
suitability
suitable for (cryotube/cryovial storage)
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material cardboard | material cardboard | material polycarbonate | material cardboard |
| feature Holds 25 x 1-1.8 mL tubes | feature Holds 81 x 1-1.8 mL tubes | feature Holds 100 x 1-1.8 mL cryovials | feature for tubes 1.5 ‑ 2 mL |
| manufacturer/tradename Nunc 378247 | manufacturer/tradename Nunc 378220 | manufacturer/tradename Nunc 374187 | manufacturer/tradename Heathrow Scientific HS2860A |
| packaging pack of 24 ea | packaging pack of 6 ea | packaging case of 24, pack of 4 | packaging pk of 12 |
| external L × W × H 75 mm × 75 mm × 51 mm | external L × W × H 132 mm × 132 mm × 51 mm | external L × W × H - | external L × W × H - |
| technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable |
Still not finding the right product?
Explore all of our products under Nunc® Storage Boxes for Nunc CryoTubes®
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


