Skip to Content
MilliporeSigma

36979

Polynuclear aromatic hydrocarbons 16 solution

analytical standard, in acetonitrile

Synonym(s):

PAH 16 Standard Solution

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.24
UNSPSC Code:
41116107
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


grade

analytical standard

Quality Segment

description

suitable for EPA Method 610

quality

in acetonitrile

shelf life

limited shelf life, expiry date on the label

technique(s)

HPLC: suitable, gas chromatography (GC): suitable

application(s)

environmental

format

multi-component solution

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.
Polynuclear aromatic hydrocarbons 16 solution has been used as a standard in the estimation of polynuclear aromatic hydrocarbons, carbon and heavy metals, which are present in street dust, using high performance liquid chromatography (HPLC).

Other Notes

10 μg each/ml acenaphthene, acenaphthylene, anthracene, benzo[a]anthracene, benzo[b]fluoranthene, benzo[k]fluoranthene, benzo[ghi]perylene, benzo[a]pyrene, chrysene, dibenzo[a,h]anthracene, fluoranthene, fluorene, indeno[1,2,3-cd]pyrene, naphthalene, phenanthrene and pyrene


Still not finding the right product?


signalword

Danger

flash_point_f

35.6 °F

flash_point_c

2 °C

ppe

Eyeshields, Faceshields, Gloves, type ABEK (EN14387) respirator filter



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library