Skip to Content
MilliporeSigma
All Photos(1)

Documents

XX42PMINI

Millipore

Pellicon® Mini Cassette Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

material

316L stainless steel

Quality Level

manufacturer/tradename

Pellicon®

parameter

4-50 °C temperature
7 bar max. inlet pressure (100 psi)

W

11.4 cm (4.5 in.)

depth

14 cm (5.5 in.)

weight

5 kg (11 lb)

fitting

3/4 in. inlet/outlet sanitary flange (Feed/retentate/permeate)

General description

The Pellicon® Mini Cassette Holder has a simple design which makes process development and small scale pharmaceutical manufacturing simple and efficient.

The Pellicon® Mini holder operates one to three Pellicon® 2 Mini cassettes in parallel or Pellicon® 3 cassettes. This sanitary holder is tightened with a small torque wrench to compress the cassettes between a manifold plate that conveys fluids in and out of the cassettes and an end plate that seals the cassettes together.

The Mini holder is designed for process development and small volume pharmaceutical manufacturing.

Features and Benefits

The Pellicon® Mini Cassette Holder is designed for process development and small volume pharmaceutical manufacturing.

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service