Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX2504735

Millipore

Vacuum Filtration Manifold

3-place, stainless steel, for simultaneous filtration of three samples

Synonym(s):

Vacuum Filtration unit, 3-Place Manifold

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
NB.24

material

anodized aluminum handle
stainless steel body
stainless steel connector (for hose)
stainless steel plug (for pipe)
stainless steel support (for filter holder)
stainless steel valve (3-way)

Sterilization Compatibility

autoclavable compatible

packaging

pkg of 1 unit

H

15.2 cm (6 in.)

L

45.1 cm

W

15.2 cm

weight

5 kg

input

sample type pharmaceutical(s)
sample type bottled water
sample type cosmetics
sample type beer

fitting

inlet filter holder support for No. 8 silicone perforated stopper
outlet hose adapter(s) for 3/16 - 1/4 in. tubing (each holder has a 3-way valve for venting)

application(s)

bioburden testing
cosmetics
environmental
food and beverages
water monitoring

shipped in

ambient

General description

The Vacuum filtration Manifold supports filtration of three liquid samples simultaneously. It has three filtration holders made of stainless steel and each holder is fitted with a standard No. 8 perforated stopper over holder outlets. The Manifold connects to a single vacuum source and there are separate control valves at each station for independent operation. The Vacuum filtration Manifold ensures sample integrity and minimizes cross contamination between samples

Application

Vacuum filtration manifolds are used during hydraulic fluid contamination monitoring. They ensure sample integrity and minimize cross-contamination between the samples.

Features and Benefits

  • Connect three filter holders to one Vacuum source
  • Each vacuum filtration station uses a separate control valve

Preparation Note

Sterilization Method
Autoclave at 121°C

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service