Skip to Content
MilliporeSigma
All Photos(1)

Documents

TANKMPK02

Milli-Q

Vent Filter

Protects purified water stored in 30/60/100 PE tanks from airborne contaminants.

Synonym(s):

Vent Filter for PE Tank (Type 3 Water)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

material

polyethersulfone
polypropylene
styrene-acrylonitrile (SAN)

Quality Level

feature

hydrophobic

packaging

pkg of 1 unit

H

6 cm (2.4 in.)

inlet connection diam.

1/4 in.

outlet connection diam.

1/4 in.

matrix

Durapore®

pore size

0.65 μm pore size

fitting

NPT inlet connection
outlet hose barb

compatibility

for use with Direct-Q® UV
for use with Direct-Q®
for use with Milli-Q® Direct
for use with RiOs Essential
for use with RiOs

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

This vent filter is designed to protect purified water stored in 30/60/100 liter PE storage tanks from airborne contaminants. It is used when the reservoir is fed with RiOs reverse osmosis (RO, Type 3) product water.

A vent filter acts by filtering the air that enters the water reservoir. As the reservoir is emptied of water, the air entering the system passes through the filter.

The filter¢s cartridge is constructed from polypropylene, polyethersulfone (PES) and styrene-acrylonitrile (SAN), and it is carefully assembled following a dichloromethane (DCM)-free process.

This vent filter is replaced twice a year for optimal results.

For use with 30/60/100 PE storage tanks fed by RO (Type 3) water from RiOs, RiOs Essential, Direct-Q® and Milli-Q® Direct systems.

Application

The vent filter provides advanced protection against airborne contaminants.

Features and Benefits

  • Allows to guarantee that storage tank water quality is maintained to meet the required water quality specifications.
  • The vent filter consists of two 0.65 μm hydrophobic membrane discs for particle and bacterial retention.

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Air purification
  • Instructions for Use: This item provides water filtered through 0.65 μm membranes. Refer to the system equipment user guide section "Using the System" (provided with the system).
  • Storage Statement: Store in a dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service