Skip to Content
MilliporeSigma

STC31THN01

Millipore

Lynx® ST

1" Lynx® ST Connector, 1.5" TC inlet and 1" hose barb outlet - 1pk

Synonym(s):

Steam-To aseptic connector. Connect hard piped equipment with single use tubing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

material

molded polyetherimide (21 CFR part 177.1595)
platinum cured silicone seal (21 CFR part 177.2600)

Quality Level

sterility

non-sterile

product line

Lynx®

parameter

temperature (SIP : 4X at 135°C/275°F for 30 min. Closed)
1.4 bar max. pressure (20 psi) (during actuation)
120 L/min flow rate at 0.51 bar (8 psi)
2.4 bar max. pressure (35 psi) (operating pressure)
20 L/min flow rate at 0.02 bar (0.3 psi)
200 L/min flow rate at 1.4 bar (20 psi)
4-80 °C operating temperature (39-176 °F)

L × W

15.8 cm (6.21 in.) × 6.0 cm (2.38 in.)

fitting

1.5 in. Tri-Clover inlet
1 in. outlet hose barb

Looking for similar products? Visit Product Comparison Guide

Preparation Note

Sterilization Method
Gamma compatible up to 50 kGy; Steam @ 135 °C for 30 min (closed) 2 times

Legal Information

LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service