Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

STC21THN

Millipore

Lynx® ST

Enables integration of steamable hard piped process equipment with disposable sterile fluid paths

Synonym(s):

1/2 inch Lynx® ST Connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

material

Lynx® polyetherimide connections (USP Class VI, 21CFR)
silicone seal (USP Class VI, 21CFR)
silicone seal

Quality Level

sterility

non-sterile

manufacturer/tradename

Lynx®

parameter

<135 °C temperature (closed)
0.7 bar max. differential pressure (10 psid) at 4-40 °C (during actuation)
2.4 bar max. differential pressure (35 psid) at 4-40 °C
23 L/min flow rate at 0.6 bar
38 L/min flow rate at 1.8 bar
4-40 °C temperature (open)
8 L/min flow rate at 0.1 bar

technique(s)

protein purification: suitable

H

95.25 mm

L

91.4 mm

W

50.8 mm

envelope L × W × H

95.25 mm (3.75 in.) × 50.8 mm (2 in.) × 91.44 mm (3.6 in.)

fitting

1.5 in. fractional Tri-Clover inlet
1/2 in. outlet hose barb

Application

Enables integration of steamable hard piped process equipment with disposable sterile fluid paths

Preparation Note

Sterilization Method
Gamma compatible up to 50 kGy; Steam @ 135 °C for 30 min (closed) 2 times

Legal Information

LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service