Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLGPX13NL

Millipore

Millex polyethersulfone syringe filter

pore size 0.22 μm, diam. 13 mm, non-sterile, hydrophilic

Synonym(s):

0.22 μm PES syringe filter, Millex-GP syringe filter, Millipore Express® PES syringe filter, disposable syringe filter, polyethersulfone syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

polyethersulfone membrane
polypropylene housing

Quality Level

Agency

suitable for DIN 38407-42
suitable for GB 31604.35-2016

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 15 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex

parameter

10 bar max. inlet pressure (150 psi)
45 °C max. temp.
48 L/min flow rate
48 mL/min-cm2 water flow rate

technique(s)

UHPLC: suitable
analytical sample preparation: suitable
fast flow filtration: suitable
low protein-binding filtration: suitable

H

21 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

green

pore size

0.22 μm

input

sample type aqueous solution(s)
sample type mild organic solution(s)

bubble point

≥4.1 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Non-sterile Millex syringe filters with Millipore Express® PLUS polyethersulfone (PES) membrane provide fast filtration of aqueous and mild organic solutions.
  • Low protein binding to minimize interaction with your sample and maximize recovery
  • Polypropylene housing, offering a low level of extractables and broad chemical compatibility

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Minimizing antibiotic dosage through in situ formation of gold nanoparticles across antibacterial wound dressings: a facile approach using silk fabric as the base substrate
Zhou L, et al.
Journal of Cleaner Production, 243, 118604-118604 (2020)

Articles

A precise U/HPLC-MS/MS method with QuEChERS extraction for the analysis of glyphosate, glufosinate, and AMPA in green tea.

A precise U/HPLC-MS/MS method with QuEChERS extraction for the analysis of glyphosate, glufosinate, and AMPA in green tea.

Rapid & accurate analysis of 208 pesticides and their metabolites in a fruit sample using Supel™ QuE QuEChERS mixes for sample preparation and GC-MS/MS.

Rapid & accurate analysis of 208 pesticides and their metabolites in a fruit sample using Supel™ QuE QuEChERS mixes for sample preparation and GC-MS/MS.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service