Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLFGR25LS

Millipore

Millex hydrophobic PTFE syringe filter

pore size 0.2 μm, diam. 25 mm, sterile

Synonym(s):

Millex-FG 0.2 µm Filter Unit, Millex-FG Filter Unit or Vent Filter, vent filter, air filter, gas filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PTFE membrane
PVC housing

Quality Level

sterility

ethylene oxide treated
sterile

product line

Millex

shelf life

3 yr

feature

hydrophobic

packaging

pack of 50 ea

manufacturer/tradename

Millex

technique(s)

gas filtration: suitable
sterile filtration: suitable
vent filtration: suitable

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

25 mm

volume

100 mL

matrix

Fluoropore®

pore size

0.2 μm

input

mild organic solvent(s)
gas

bubble point

≥13 psi, methanol

fitting

female Luer-Lok® inlet
male Luer outlet slip

General description

The bidirectionally supported Millex-FG syringe filter is a sterilizing filter for gases and liquids that are not compatible with standard membrane filters. It will remove microorganisms, particles, precipitates, and undissolved powders larger than 0.2 micron (μm).

Specificity

Materials

Membrane: Hydrophobic Fluoropore® polytetrafluoroethylene (PTFE), type FG
Pore size: 0.2 μm
Housing: Polyvinyl chloride (PVC)

Dimensions

Inlet to outlet: 25 mm (0.98 in.)
Diameter: 29 mm (1.14 in.)
Filtration area: 4 cm2 (0.62 in2)
Temperature Limit: 45 °C (113 °F)
Pressure limit at 21 °C: 5.2 bar (75 psi) inlet and differential maximum
Air flow rate: ≥ 1.0 L/min at 1 psi
Sterilization method: Ethylene oxide gas
Connections Female Luer-Lok® inlet; male Luer-slip outlet
Methanol bubble point: ≥ 13 psi
Color: blue inlet, blue outlet

Application

Syringe filter for sterile filtration of alcohols, concentrated acids and bases, and air or gas.

Features and Benefits

  • For research use only (RUO)
  • Single use only
  • Broad chemical compatibility
  • Non-pyrogenic and non-toxic

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service