Skip to Content
MilliporeSigma

Skip To

SCM017

ENStem-A Neuronal Differentiation Medium

The ENStem-A Neuronal Differentiation Medium is a specially formulated medium optimized for the preferential differentiation of ENStem-A human neural progenitor cells to a neuronal lineage.

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
100 mL

Estimated to ship TODAY

$142.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.81
eCl@ss:
32160801

$142.00


Estimated to ship TODAYDetails


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

form

liquid

manufacturer/tradename

Chemicon®

technique(s)

cell culture | stem cell: suitable

input

sample type neural stem cell(s)

shipped in

dry ice

storage temp.

-10 to -25°C

General description

ENStem-A Neuronal Differentiation Medium is a specially formulated medium optimized for the preferential differentiation of ENStem-A human neural progenitor cells to a neuronal lineage. The medium has been extensively validated on ENStem-A Human Neural Progenitor Cells. Using ENStem-A Neuronal Differentiation Medium, relatively pure populations of neuronal cells (>90% bIII-tubulin positive) are obtained. Very low levels of astrocytes (<0.5% GFAP positive) are detected. Sufficient medium is supplied to provide for 100 separate reactions at 1 mL volume or 10 reactions at 10 mL volume.

Application

Cell culture protocols for use with ENStem-A Human Neural Progenitor Cells are available in the datasheets that accompany the ENStem-A Human Neural Progenitor Expansion Kit (Part No. SCR055).
The ENStem-A Neuronal Differentiation Medium is a specially formulated medium optimized for the preferential differentiation of ENStem-A human neural progenitor cells to a neuronal lineage.

Preparation Note

ENStem-A Neuronal Differentiation Medium should be stored at -20°C until ready to use. Upon thawing, fresh L-Glutamine (not provided) should be added for a final concentration of 2 mM to the medium. Thawed medium should be stored at 2-8°C and given a 1-month expiration dating. Dispense into aliquots to avoid repeated heating prior to each use.

Analysis Note

Each lot of media is tested for the optimal differentiation of ENStem-A Human Neural Progenitor Cells to a neuronal lineage.
Sterility Testing: Negative

Legal Information

CHEMICON is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
SCM004SCM003SCM082
form

liquid

form

liquid

form

liquid

form

liquid

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

storage temp.

-10 to -25°C

storage temp.

-10 to -25°C

storage temp.

-10 to -25°C

storage temp.

-10 to -25°C

shipped in

dry ice

shipped in

dry ice

shipped in

dry ice

shipped in

dry ice

Quality Level

100

Quality Level

100

Quality Level

300

Quality Level

300

input

sample type neural stem cell(s)

input

sample type neural stem cell(s)

input

sample type neural stem cell(s)

input

sample type induced pluripotent stem cell(s)
sample type: mouse embryonic stem cell(s)
sample type neural stem cell(s)


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters