Skip to Content
MilliporeSigma
All Photos(2)

Documents

PP2514250

Millipore

Polypropylene Membrane Filter, 25.0 μm Pore Size

Millipore, filter diam. 142 mm, hydrophilic

Synonym(s):

Prefiltration before membrane filtration, hydrophobic, 25 µm 142 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

plain filter
polypropylene membrane
white filter

description

This is a 142 mm Hydrophilic Polypropylene membrane filter with a 25.0 um pore size. Polypropylene filters are constructed of 100% virgin polypropylene media. Ideally suited for general clarifying & prefiltration applications.

feature

hydrophilic

manufacturer/tradename

Millipore

filter diam.

142 mm

thickness

630 μm

pore size

25.0 μm pore size

shipped in

ambient

General description

Filter Code: PP25
Filter Type: Net filter
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.

The prefilters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.

Features & Benefits:
•Compatible with aggressive solvents
•Prefilters have high dirt-holding capacity

Applications:
General Prefiltration and Clarification, Suitable for Organic Solvents

Application

Collection of cells and protein precipitates

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service