Skip to Content
MilliporeSigma

NAU0050L30EP5

Millipore

Mobius® Silver 2D Assembly End Ported Bag

50L Standard PureFlex

Synonym(s):

Mobius®, Silver, 50 L Standard PureFlex End Ported Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PureFlex film (with hanger and support rod)

Quality Level

product line

EMPROVE® Single Use
Mobius®

parameter

50 L sample volume

L

82.6 cm (32.5 in.)

W

58.4 cm (23.0 in.)

fitting

female Luer outlet fitting (with cap)

Looking for similar products? Visit Product Comparison Guide

Components

Platinum-cured Silicone, 3/8 in. ID x 5/8 in. OD, 18 in. long with NovaSeal technology

C-Flex 374 tubing, 3/8 in. ID x 5/8 in. OD, 18 in. long

Platinum-cured Silicone, 1/4 in. ID x 1/2 in. OD, 18 in. long

Pinch clamp

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Key aspects of single-use assembly qualification including quality by design (QbD), quality risk management (QRM) and operator handling and training.

Key aspects of single-use assembly qualification including quality by design (QbD), quality risk management (QRM) and operator handling and training.

Key aspects of single-use assembly qualification including quality by design (QbD), quality risk management (QRM) and operator handling and training.

Key aspects of single-use assembly qualification including quality by design (QbD), quality risk management (QRM) and operator handling and training.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service