Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MXRJ1000TA

Millipore

1000 L Power MIX sst carrier w/temp sensor, ASME

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

material

304L stainless steel leg(s)
304L stainless steel stand
304L stainless steel tank(s)
stainless steel latch(es) (18-8)

Quality Level

parameter

4-60 °C temperature (non-condensing environment)

H

1978 mm
77.84 in. (1977,5 mm)

W

54.28 in. (1379 mm)

depth

56.88 in. (1444.6 mm)

weight

1490 lb (676 kg)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service