Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MSP000410

Millipore

Millex® hydrophobic PTFE syringe filter

pore size 1.0 μm, diam. 25 mm, non-sterile

Synonym(s):

Millex® FA 25mm PTFE 10μm Non-sterile, Millex®-FAUP Filter Unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PTFE membrane
PVC housing

Quality Level

sterility

non-sterile

product line

Millex®

parameter

45 psig max. pressure (inlet and differential)
45 °C max. temp. (113 °F)

technique(s)

analytical sample preparation: suitable

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

19 mm

pore size

1.0 μm

fitting

inlet and outlet for 11 mm O.D. groove

General description

Millex®-FAUP is a non-sterile filter unit used in the filtration of particles larger than 1.0 µm from air, other gas, or non-aqueous liquids. The filter units are intended for single use and should not be re-sterilized or reused.

Packaging

1000 units supplied non-sterile and double bagged.

Legal Information

Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service