Skip to Content
MilliporeSigma

MPGL06GF2

Millipore

Durapore® 0.22 µm, Millipak® Capsule

sterile

Synonym(s):

Sterile Millipak-60 Filter Unit 0.22 m 3/4 in. TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

material

PVDF membrane
PVDF vent cap
polycarbonate
polycarbonate support

Quality Level

sterility

irradiated
sterile

product line

Millipak®

feature

hydrophilic

manufacturer/tradename

Millipak®

parameter

0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C
7.6 L/min flow rate at 2.9 bar (ΔP)

technique(s)

sterile filtration: suitable

filtration area

300 cm2

inlet connection diam.

3/4 in.

outlet connection diam.

3/4 in.

impurities

≤0.5 EU/mL (LAL test, Aqueous extraction)
<0.5  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤2 mg/device

matrix

Durapore®

pore size

0.22 μm

bubble point

≥3450 mbar (50 psig), air with water at 23 °C

fitting

inlet sanitary flange
outlet sanitary flange
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)

shipped in

ambient

General description

Device Configuration: Gamma Gold Capsule

Analysis Note

Gravimetric Extractables: using sterilized device after a 200 mL flush and 24 hours in water at controlled room temperature

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service