Skip to Content
MilliporeSigma

KHGEA2ZTH1

Millipore

Millipore Express® SHC, Opticap® XLT Capsule

inlet connection diam. 1.5 in., Opticap® XLT 20, pore size 0.5/0.2 μm, cartridge nominal length 20 in. (50 cm)

Synonym(s):

Autoclavable Opticap XLT 20 Millipore Express SHC 0.5/0.2 μm TC/HB 1pk w/gauge port

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polyethersulfone
polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
polysulfone
silicone seal

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Opticap® XLT 20

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

1.0 bar max. inlet pressure (15 psi) at 80 °C
1000 bar max. differential pressure (15 psi) at 80 °C (Forward)
2.75 bar max. inlet pressure (40 psi) at 60 °C
2100 bar max. differential pressure (30 psi) at 25 °C (Reverse; intermittent)
25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
5500 mbar max. differential pressure (80 psi) at 25 °C (Forward)
6.9 bar max. inlet pressure (100 psi) at 25 °C (intermittent)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward; intermittent)
80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

L

61.1 cm (24.0 in.)

W

7.8 in.

cartridge nominal length

20 in. (50 cm)

diam.

19.8 cm (7.8 in.)

filtration area

0.98 m2

inlet connection diam.

1.5 in.

outlet connection diam.

5/8 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm pore size

bubble point

≥4000 mbar (58 psig), air with water at 23 °C

fitting

3/4 in. gauge port (T-Line Side)
inlet sanitary flange
outlet hose barb
1/4 in. vent hose barb (with double O-ring Seal)
(38 mm (1 1/2 in.) Sanitary Flange Inlet and 16 mm (5?8 in.) Hose Barb Outlet)

General description

Device Configuration: Capsule
T-line/Gauge Port: T-line with 3/4 in. Gauge Port T-line side

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable
This product was manufactured with a Millipore Express® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
After sterilization and a controlled water flush of 40 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥4 L

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service