Skip to Content
MilliporeSigma

Skip To

1714-10100

NovaSeptum® High Purity Unit

High Purity Application; 5x100mL

Synonym(s):

General sampling, high purity application, 5 x 100 mL, NovaSeptum® High Purity Unit

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
5 ea

Estimated to ship onJune 25, 2026

$2,700.00

About This Item

eCl@ss:
36101790
UNSPSC Code:
41104105

$2,700.00


Estimated to ship onJune 25, 2026Details


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

NovaSeptum® General Sampling Unit; High Purity Application, 5x100mL

Quality Segment

material

316L stainless steel cannula (ASTM), polyester body, polyethylene bag, polyethylene tubing, silicone septum (medical grade platinum-cured)

needle size

1.0 mm

sterility

sterile

packaging

pkg of 5 × 100 mL

manufacturer/tradename

NovaSeptum®

parameter

-20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi)

impurities

≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

fitting

inlet septum unit (with a 1 mm needle), Luer outlet fitting (3-piece)

storage temp.

10-30°C

General description

Multi-sampling your product is critical throughout the manufacturing process. An imprecise or false positive result can lead to quarantine, as well may also require a repeat of the analysis.

With the NovaSeptum® High Purity Unit, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.

The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for sterility testing, pyrogenic testing, endotoxin testing, chemical analysis, ph analysis, and fermentation applications, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.

Application

Sterility testing, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, and fermentation applications

Preparation Note

Sterilization Method
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27

Other Notes

Please refer to the Animal Origin Statement

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1714-100501714-102501711-10050
material

316L stainless steel cannula (ASTM), polyethylene bag, silicone septum (medical grade platinum-cured), polyester body, polyethylene tubing

material

316L stainless steel cannula (ASTM), polyester body, polyethylene bag, polyethylene tubing, silicone septum (medical grade platinum-cured)

material

316L stainless steel cannula (ASTM), polyester body, polyethylene bag, polyethylene tubing, silicone septum (medical grade platinum-cured)

material

316L stainless steel cannula (ASTM), polyester body, polyethylene bag (drainage), polyethylene bag (sampling), polyethylene tubing, silicone septum (medical grade platinum-cured)

fitting

inlet septum unit (with a 1 mm needle), Luer outlet fitting (3-piece)

fitting

inlet septum unit (with a 1 mm needle), Luer outlet fitting (3-piece)

fitting

inlet septum unit (with a 1 mm needle), Luer outlet fitting (3-piece)

fitting

inlet septum unit (with a 1 mm needle), Luer outlet fitting (3-piece)

parameter

-20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi)

parameter

-20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi)

parameter

-20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi)

parameter

-20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi), 50 mL sample volume

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

storage temp.

10-30°C

storage temp.

10-30°C

storage temp.

10-30°C

storage temp.

10-30°C

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters