Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741404

Vornado Vortexer

red, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800

feature

Motor activated by touch

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific BV101-R

parameter

+4-65 °C temp. range
2800 rpm speed
4 mm (orbit)

size

9.4 cm (3.7 in.) × 9.9 cm (3.9 in.) × 6.6 cm (2.6 in.)

weight

1 lb

color

red

Looking for similar products? Visit Product Comparison Guide

General description

Powerful is the best word to describe this mini-vortexer. With a 4 mm orbit and fixed speed of 2800 rpm, the Vornado instantly vortexes even the largest samples, including a nearly full 50 mL tube. Despite its powerful motor, the Vornado has a footprint of less than 4X4 inches, allowing it to fit on even the most crowded bench.

Insta-Touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases.

The Vornado′s unique head design prevents liquids from entering the housing, prolonging motor life. The unit is available with five different cup head colors.

Legal Information

Vornado is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service