Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z690007

Sigma-Aldrich

Aldrich® bath clamp

size S, Overall L 89 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

size

S

Overall L

89 mm

jaw capacity

5-10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Corrosion resistant nickel-plated finish. Holds glassware, tubes and thermometers onto bath walls up to 9mm thick. Knurled thumbscrew tightens jaws to hold objects firmly. Large bath clamp is supplied with vinyl and fiberglass sleeve prong covers for high temperature applications.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service