Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z675989

Rotating 4-way racks

Microtubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

polypropylene

feature

Holds 12 x 0.5 mL tubes
Holds 12 x 8 mm tubes
Holds 32 x 0.2 mL tubes
Holds 32 x 6.5 mm tubes
Holds 6 x 15 mL tubes
Holds 6 x 16.4 mm tubes
Holds 9 x 1.5-2 mL tubes
Holds 9 x 11.2 mm tubes
Microtubes

manufacturer/tradename

Heathrow Scientific HS29040B

size

210x100x100 mm

Looking for similar products? Visit Product Comparison Guide

General description

Each module of the Rota-Rack for microtubes holds six 15 mL tubes, nine 1.5/2.0 mL tubes, twelve 0.5/0.6 mL tubes, or thirty-two 0.2 mL PCR tubes or four 8-tube strips.
Rota-Rack Tube Racks are fun, interlocked racks. Each of the four modules rotates independently. Use several sizes of test tubes, culture tubes, centrifuge tubes, or microcentrifuge tubes at the same time. Click each module into place; load with tubes, and carry. Rack maintains its orientation until you twist it again. Comes fully assembled. Autoclavable.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service