Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

Z561819

IKA® KS 260 basic and control shakers

KS 260 basic, compact flat orbital shaker, 115 V

Synonym(s):

lab shakers, laboratory shakers, orbital shakers, reciprocating shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

AC/DC input

115 V AC

feature

CSA approved

packaging

pkg of 1 ea

manufacturer/tradename

IKA 2980201

availability

not available in EU

W × H × D

360 mm × 98 mm × 420 mm

weight

8.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® KS 260 Basic and Digital Shakers

  • Type of Movement: orbital
  • Shaking Motion: circular
  • Operating Mode: timer and continuous operation
  • Timer Display: LED line
  • Digital display makes it possible to read the speed, timer function and operating modes
  • Speed Range: 0-500 rpm
  • Voltage: 115 V / 230 V Models
  • RS 232 Interface
  • Wide range of attachment combinations (sold separately) makes it possible to use almost all shapes and sizes of vessel
Note: Requires AS 260.1 (Z341908), AS 260.2 (Z341916) or AS 260.3 (Z341924) to hold bottles, dishes, flasks etc.

Features and Benefits

  • Compact, flat shaker with ideal swivel motion, for a maximum shaking weight of 7.5 kg.
  • Electronic adjustment of speed and timer
  • LED display for speed and time adjustment
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
  • Attachments are not included, please order separately

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service